
Men's Workpant, 36, White, Cotton/Polyester
Mfr # PT10WH 36 34
Zoro # G1310535
product price: $30.79
/eaKey Features
Color
White
Material
Cotton/Polyester
Gender
Men's
Fabric Weight
8 oz
Closure Type
Zipper/Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT10WH 36 34
Zoro #
G1310535
UPC #
036394271832
Country of Origin
Mexico
Dimensions
Size
36
Details
Item
Workpant
Color
White
Material
Cotton/Polyester
Gender
Men's
Inseam
34 in
Fabric Weight
8 oz
Closure Type
Zipper/Button
Pockets
4
Number of Outside Pockets
4
Garment Style
Pants
Description
Mens Red-E-Prest White Work Pant, Garment Type Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.