Zoro Homepage

Men's Zipper/Button Closure, Navy

  • Mfr # PC76NV 34 30

  • Zoro # G0626985


product price: $39.49
/ea

Key Features

Material
100% Cotton
Gender
Men's
Fabric Weight
8.5 oz.
Closure Type
Zipper/Button
Garment Style
Cargo Pants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC76NV 34 30
Zoro #
G0626985
UPC #
763303001364
Country of Origin
Mexico

Dimensions

Size
34

Details

Item
Cargo Pant
Color
Navy
Material
100% Cotton
Gender
Men's
Inseam
30
Fabric Weight
8.5 oz.
Closure Type
Zipper/Button
Garment Style
Cargo Pants
Number of Outside Pockets
6

Description

Mns Navy Cargo Pant W/Snaps Mtr Fl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.