Mns Bk/Wht Chk Cook Pant
Mfr # 2020BW 28 32
Zoro # G1032696
product price: $22.29
/eaKey Features
Size
S
Waist Size
32 in
Inseam Length
28 in
Fabric Blend
65% Polyester/35% Cotton
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2020BW 28 32
Zoro #
G1032696
UPC #
883248533239
Country of Origin
Multiple
Dimensions
Size
S
Waist Size
32 in
Inseam Length
28 in
Details
Item
Chef Pant
Fabric Blend
65% Polyester/35% Cotton
Gender
Men's
Description
Chef Pant, Fabric Blend 65 Percent Polyester/35 Percent Cotton, Closure Zipper, Size S, Gender Men's, Color Black/White Checked, Resistance Properties Not Applicable, Inseam Length 28 in, Waist Size 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.