Zoro Homepage

Mns Blk Ss Cook Shirt

  • Mfr # 5020BK SS XL

  • Zoro # G3222479


product price: $16.19
/ea

Key Features

Color
Black
Size
XL
Number of Pockets
1
Features
Industrial Laundry Friendly
Material
Poplin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020BK SS XL
Zoro #
G3222479
UPC #
036394955237
Country of Origin
Honduras

Dimensions

Size
XL
Sleeve Length
Short Sleeve

Details

Item
Kitchen Shirt
Color
Black
Number of Pockets
1
Features
Industrial Laundry Friendly
Material
Poplin
Fabric Blend
65% Polyester/35% Cotton
Gender
Men's

Description

Kitchen Shirt, Sleeve Length Short Sleeve, Size XL, Color Black, Features Industrial Laundry Friendly, Fabric Blend 65 Percent Polyester/35 Percent Cotton, Number of Pockets 1, Gender Men's, Material Poplin, Closure Snap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.