Mns Blk Ss Cook Shirt
Mfr # 5020BK SS XXL
Zoro # G3222488
product price: $16.19
/eaKey Features
Color
Black
Size
2XL
Number of Pockets
1
Features
Industrial Laundry Friendly
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5020BK SS XXL
Zoro #
G3222488
UPC #
036394955244
Country of Origin
Honduras
Dimensions
Size
2XL
Sleeve Length
Short Sleeve
Details
Item
Kitchen Shirt
Color
Black
Number of Pockets
1
Features
Industrial Laundry Friendly
Fabric Blend
65% Polyester/35% Cotton
Material
Poplin
Gender
Men's
Description
Kitchen Shirt, Sleeve Length Short Sleeve, Size 2XL, Color Black, Features Industrial Laundry Friendly, Fabric Blend 65 Percent Polyester/35 Percent Cotton, Number of Pockets 1, Gender Men's, Material Poplin, Closure Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.