Shop RED KAP
See all product information
Create Account
Mns Charcoal Quilted Vest Patch Pkt, Cotton/Polyester, Zipper, Gray, L
- Mfr # VT22CH RG L
- Zoro # G1374768
product price:Â
$
43.99
/ea
Key Features
Color
Gray
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Length
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VT22CH RG L
- Zoro #
- G1374768
- UPC #
- 036394900138
- Country of Origin
- Mexico
Dimensions
- Size
- L
- Length
- 28 in
- Minimum Chest Size
- 44 in
- Maximum Chest Size
- 46 in
- Size-Body Type
- Regular
- Fits Chest Size
- Bound Bottom Hem and Arm Holes, Side Elastic Insert, Waist Length With Dropped Back, Wrinkle-Resistant Finish
- Bottle Size
- L
- Size - Alpha
- L
Description
Mns Charcoal Quilted Vest Patch Pkt, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material Cotton/Polyester, Style Vest, Includes Lining Yes, Lining Material 100 Percent Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 0, Length 28 in, Minimum Chest Size 44 in, Size-Body Type Regular, Size L, Maximum Chest Size 46 in, Application Transportation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.