Mns Charcoal Quilted Vest Patch Pkt, Cotton/Polyester, Zipper, Gray, XL

  • Mfr # VT22CH LN XL

  • Zoro # G1374731


product price:  $43.99
/ea

Key Features

Color
Gray
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT22CH LN XL
Zoro #
G1374731
UPC #
036394899944
Country of Origin
Mexico

Dimensions

Size
XL
Length
31 in
Size-Body Type
Tall
Maximum Chest Size
50 in
Minimum Chest Size
48 in

Details

Item
Mns Charcoal Quilted Vest Patch Pkt
Color
Gray
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Lining Material
100% Polyester
Number of Pockets
2
Style
Vest
Features
Bound Bottom Hem and Arm Holes, Side Elastic Insert, Waist Length With Dropped Back, Wrinkle-Resistant Finish
Number of Outside Pockets
2
Application
Transportation
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Insulation Material
100% Polyester
Series
VT22
Number of Inside Pockets
0
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Temperature Rating
Not Rated

Description

Mns Charcoal Quilted Vest Patch Pkt, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material Cotton/Polyester, Style Vest, Includes Lining Yes, Lining Material 100 Percent Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 0, Length 31 in, Minimum Chest Size 48 in, Size-Body Type Tall, Size XL, Maximum Chest Size 50 in, Application Transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.