Mns Plain Front Short
Mfr # PT26BK 28 10
Zoro # G1037821
product price: $24.49
/eaKey Features
Color
Black
Gender
Men's
Number of Pockets
4
Features
Wrinkle-Resistant
Includes
Pockets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT26BK 28 10
Zoro #
G1037821
UPC #
883248442395
Country of Origin
Mexico
Dimensions
Inseam Length
10 in
Waist Size - Maximum
28 in
Details
Item
Men's Shorts
Color
Black
Gender
Men's
Number of Pockets
4
Features
Wrinkle-Resistant
Includes
Pockets
Closure
Button, Zipper
Fabric Style
Twill
Leg Hem
Hemmed Leg
Pants Style
Shorts
Fabric Blend
35% Combed Cotton, 65% Polyester
Description
Men's Shorts, Number of Pockets 4, Color Black, Features Wrinkle-Resistant, Includes Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.