Zoro Homepage

Mns Plain Front Short

  • Mfr # PT26BK 30 10

  • Zoro # G1037849


product price: $24.49
/ea

Key Features

Color
Black
Gender
Men's
Pants Style
Shorts
Closure
Button, Zipper
Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT26BK 30 10
Zoro #
G1037849
UPC #
883248442418
Country of Origin
Mexico

Dimensions

Inseam Length
10 in
Waist Size - Maximum
30 in

Details

Item
Men's Shorts
Color
Black
Gender
Men's
Pants Style
Shorts
Closure
Button, Zipper
Number of Pockets
4
Includes
Pockets
Fabric Blend
35% Combed Cotton, 65% Polyester
Leg Hem
Hemmed Leg
Fabric Style
Twill
Features
Wrinkle-Resistant

Description

Men's Shorts, Number of Pockets 4, Color Black, Features Wrinkle-Resistant, Includes Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.