Zoro Homepage

Parka, 65% Polyester/35% Cotton, Double-Slider Head Zipper, Black, M

  • Mfr # JP70BK RG M

  • Zoro # G1431510


product price: $143.09
/ea
Free Shipping & Returns

Key Features

Size
M
Material
65% Polyester/35% Cotton
Closure Type
Double-Slider Head Zipper
Lining Material
100% Polyester
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP70BK RG M
Zoro #
G1431510
UPC #
883248104903
Country of Origin
Indonesia

Dimensions

Size
M
Fits Chest Size
40" to 42"

Details

Item
Parka
Color
Black
Material
65% Polyester/35% Cotton
Closure Type
Double-Slider Head Zipper
Lining Material
100% Polyester
Insulated
Yes
Garment Style
Hooded

Description

Mns Hooded Heavyweight Parka Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.