Shop RED KAP
See all product information
Create Account
Parka, 65% Polyester/35% Cotton, Double-Slider Head Zipper, Navy, 2XL
- Mfr # JP70NV LN XXL
- Zoro # G1431571
product price:Â
$
143.09
/ea
Free Shipping & Returns
Key Features
Size
2XL
Material
65% Polyester/35% Cotton
Closure Type
Double-Slider Head Zipper
Lining Material
100% Polyester
Fits Chest Size
52" to 54"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JP70NV LN XXL
- Zoro #
- G1431571
- UPC #
- 036394559954
- Country of Origin
- Indonesia
- Item
- Parka
- Color
- Navy
- Material
- 65% Polyester/35% Cotton
- Closure Type
- Double-Slider Head Zipper
- Lining Material
- 100% Polyester
- Garment Style
- Hooded
- Insulated
- Yes
Dimensions
- Size
- 2XL
- Fits Chest Size
- 52" to 54"
Description
Mns Hooded Heavyweight Parka Navy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.