Parka, 65% Polyester/35% Cotton, Double-Slider Head Zipper, Navy, 2XL
Mfr # JP70NV RG XXL
Zoro # G1431641
product price: $143.09
/ea
Free Shipping & Returns
Key Features
Size
2XL
Material
65% Polyester/35% Cotton
Closure Type
Double-Slider Head Zipper
Lining Material
100% Polyester
Insulated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JP70NV RG XXL
Zoro #
G1431641
UPC #
036394560004
Country of Origin
Indonesia
Dimensions
Size
2XL
Fits Chest Size
52" to 54"
Details
Item
Parka
Color
Navy
Material
65% Polyester/35% Cotton
Closure Type
Double-Slider Head Zipper
Lining Material
100% Polyester
Insulated
Yes
Garment Style
Hooded
Description
Mns Hooded Heavyweight Parka Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.