
Royal Blue Cobbler Apron
Mfr # TP61RB RG L
Zoro # G3226076
product price: $16.19
/eaKey Features
Style
Cobbler
Color
Royal Blue
Number of Pockets
1
Product Type
Apron
Adjustable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP61RB RG L
Zoro #
G3226076
UPC #
036394899760
Country of Origin
Honduras
Dimensions
Size
L
Overall Length
26 1/2 in
Details
Item
Cobbler Apron
Style
Cobbler
Color
Royal Blue
Number of Pockets
1
Product Type
Apron
Adjustable
Yes
Fabric Material
Poplin
Description
Cobbler Apron, Product Type Apron, Adjustable Yes, Color Royal Blue, Fabric Material Poplin, Number of Pockets 1, Overall Length 26 1/2 in, Size L, Style Cobbler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.