Zoro Homepage

Royal Blue Cobbler Apron

  • Mfr # TP61RB RG M

  • Zoro # G3226085


product price: $16.19
/ea

Key Features

Style
Cobbler
Color
Royal Blue
Number of Pockets
1
Product Type
Apron
Adjustable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP61RB RG M
Zoro #
G3226085
UPC #
036394899777
Country of Origin
Honduras

Dimensions

Size
M
Overall Length
26 1/2 in

Details

Item
Cobbler Apron
Style
Cobbler
Color
Royal Blue
Number of Pockets
1
Product Type
Apron
Adjustable
Yes
Fabric Material
Poplin

Description

Cobbler Apron, Product Type Apron, Adjustable Yes, Color Royal Blue, Fabric Material Poplin, Number of Pockets 1, Overall Length 26 1/2 in, Size M, Style Cobbler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.