This item is Discontinued.

Red Kap Short Sleeve Dress Shirt, 60% Combed Cotton/40% Polyester, Gray, 20 SR61GY SS 20

Short Sleeve Dress Shirt, 60% Combed Cotton/40% Polyester, Gray, 20 (Discontinued)

  • Mfr # SR61GY SS 20
  • Zoro # G1052506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR61GY SS 20
Zoro #
G1052506
UPC #
883248293553
Country of Origin
Honduras

Dimensions

Size
20
Sleeve Length
Short Sleeve

Details

Item
Short Sleeve Dress Shirt
Color
Gray
Material
60% Combed Cotton/40% Polyester
Features
Yarn-Dyed Oxford Fabric; Easy Care Finish; Seven-Button Front, Including Button at Neck Closure; Two-piece, Lined, Banded, Topstitched, Button-Down Collar; One Hemmed, Spade-Style with Triangular Stitched Corners Pocket; Lined Center Front Placket Facing
Style
Womens Gray Ss Dress Shirt 60/40

Description

Womens Grey Ss Dress Shirt 60/40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products