Zoro Homepage

Short Sleeve Dress Shirt, 60% Combed Cotton/40% Polyester, Light Blue, 16

  • Mfr # SR61LB SS 16

  • Zoro # G1052591


product price: $27.69
/ea

Key Features

Color
Light Blue
Material
60% Combed Cotton/40% Polyester
Features
Yarn-Dyed Oxford Fabric; Easy Care Finish; Seven-Button Front, Including Button at Neck Closure; Two-piece, Lined, Banded, Topstitched, Button-Down Collar; One Hemmed, Spade-Style with Triangular Stitched Corners Pocket; Lined Center Front Placket Facing
Sleeve Length
Short Sleeve
Style
Wmns Lt Blu Drs Shirt 60/40 Oxf S/S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR61LB SS 16
Zoro #
G1052591
UPC #
036394546831
Country of Origin
Multiple

Dimensions

Size
16
Sleeve Length
Short Sleeve

Details

Item
Short Sleeve Dress Shirt
Color
Light Blue
Material
60% Combed Cotton/40% Polyester
Features
Yarn-Dyed Oxford Fabric; Easy Care Finish; Seven-Button Front, Including Button at Neck Closure; Two-piece, Lined, Banded, Topstitched, Button-Down Collar; One Hemmed, Spade-Style with Triangular Stitched Corners Pocket; Lined Center Front Placket Facing
Style
Wmns Lt Blu Drs Shirt 60/40 Oxf S/S

Description

Wmns Lt Blu Drs Shirt 60/40 Oxf S/S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.