Short Sleeve Industrial Stripe Work Shirt, 65% Polyester/35% Cotton, Blue/White Stripe, 6XL
Mfr # SL20WB SS 6XL
Zoro # G1050281
product price: $21.49
/eaKey Features
Size
6XL
Color
Blue/White Stripe
Material
65% Polyester/35% Cotton
Features
Mock Oxford Fabric; Pre-Cure Durable Press With Soil Release and Wickable Finish; Seven-Button Front, Including Button at Neck; Two-Piece, Lined, Sewn-in Stays Collar; Two Button-thru, Hex-Style Pockets with Angled Bartacks, Bartacked Pencil Stall on Left Pocket; Stitched-Down Front Facing
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL20WB SS 6XL
Zoro #
G1050281
UPC #
036394068197
Country of Origin
Multiple
Dimensions
Size
6XL
Sleeve Length
Short Sleeve
Details
Item
Short Sleeve Industrial Stripe Work Shirt
Color
Blue/White Stripe
Material
65% Polyester/35% Cotton
Features
Mock Oxford Fabric; Pre-Cure Durable Press With Soil Release and Wickable Finish; Seven-Button Front, Including Button at Neck; Two-Piece, Lined, Sewn-in Stays Collar; Two Button-thru, Hex-Style Pockets with Angled Bartacks, Bartacked Pencil Stall on Left Pocket; Stitched-Down Front Facing
Style
Short Sleeve Workshirt
Description
Mens Blue/Wh Stripe Leno Workshirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.