Shop RED KAP
See all product information
Create Account
Short Sleeve Industrial Stripe Work Shirt, 65% Polyester/35% Cotton, Blue/White Stripe, M
- Mfr # SL20WB SSLM
- Zoro # G1051289
product price:Â
$
21.59
/ea
Key Features
Size
M
Color
Blue/White Stripe
Material
65% Polyester/35% Cotton
Features
Mock Oxford Fabric; Pre-Cure Durable Press With Soil Release and Wickable Finish; Seven-Button Front, Including Button at Neck; Two-Piece, Lined, Sewn-in Stays Collar; Two Button-thru, Hex-Style Pockets with Angled Bartacks, Bartacked Pencil Stall on Left Pocket; Stitched-Down Front Facing
Sleeve Length
Short Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL20WB SSLM
- Zoro #
- G1051289
- UPC #
- 036394068067
- Country of Origin
- Multiple
- Item
- Short Sleeve Industrial Stripe Work Shirt
- Color
- Blue/White Stripe
- Material
- 65% Polyester/35% Cotton
- Features
- Mock Oxford Fabric; Pre-Cure Durable Press With Soil Release and Wickable Finish; Seven-Button Front, Including Button at Neck; Two-Piece, Lined, Sewn-in Stays Collar; Two Button-thru, Hex-Style Pockets with Angled Bartacks, Bartacked Pencil Stall on Left Pocket; Stitched-Down Front Facing
- Style
- Short Sleeve Workshirt
Dimensions
- Size
- M
- Sleeve Length
- Short Sleeve
Description
Mens Blue/Wh Stripe Leno Workshirt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.