
Short Sleeve Microcheck Uniform Shirt, 65% Polyester / 35% Combed Cotton, Button Fronts, 6XL
Mfr # SP20KB SS 6XL
Zoro # G1355299
product price: $21.99
/eaKey Features
Material
65% Polyester / 35% Combed Cotton
Fabric Weight
3.5 oz
Features
Touchtex(TM) Technology
Closure Type
Button Fronts
Style
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP20KB SS 6XL
Zoro #
G1355299
UPC #
763303705576
Country of Origin
Honduras
Dimensions
Size
6XL
Size-Body Type
Regular
Details
Item
Short Sleeve Microcheck Uniform Shirt
Color
Khaki/Black
Material
65% Polyester / 35% Combed Cotton
Fabric Weight
3.5 oz
Features
Touchtex(TM) Technology
Closure Type
Button Fronts
Style
Short Sleeve
Description
Mns Ss Khaki/Bk Banded Work Shirt,6XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.