
Short Sleeve Microcheck Uniform Shirt, 65% Polyester / 35% Combed Cotton, Button Fronts, M
Mfr # SP20HK SS M
Zoro # G1355159
product price: $21.99
/eaKey Features
Material
65% Polyester / 35% Combed Cotton
Fabric Weight
3.5 oz
Features
Touchtex(TM) Technology
Closure Type
Button Fronts
Style
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP20HK SS M
Zoro #
G1355159
UPC #
036394868148
Country of Origin
Honduras
Dimensions
Size
M
Size-Body Type
Regular
Details
Item
Short Sleeve Microcheck Uniform Shirt
Color
Hunter/Khaki
Material
65% Polyester / 35% Combed Cotton
Fabric Weight
3.5 oz
Features
Touchtex(TM) Technology
Closure Type
Button Fronts
Style
Short Sleeve
Description
Mns Ss Huntr/Kh Banded Work Shirt,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.