
Short Sleeve Microcheck Work Shirt, 65% Polyester/35% Cotton, Button Fronts, Blue/Lt. Blue, XL
Mfr # SP24DN SS XL
Zoro # G1355019
product price: $24.49
/eaKey Features
Material
65% Polyester/35% Cotton
Closure Type
Button Fronts
Type
3.75 oz
Style
Work Shirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP24DN SS XL
Zoro #
G1355019
UPC #
036394966042
Country of Origin
Multiple
Dimensions
Size
XL
Size-Body Type
Regular
Details
Item
Short Sleeve Microcheck Work Shirt
Color
Blue/Lt. Blue
Material
65% Polyester/35% Cotton
Closure Type
Button Fronts
Type
3.75 oz
Style
Work Shirt
Description
Mns Ss Blue/Lt Blue Workshirt,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.