
Short Sleeve Microcheck Work Shirt, 65% Polyester/35% Cotton, Button Fronts, Gray/Blue, 2XL
Mfr # SP24GB SS XXL
Zoro # G1355439
product price: $24.49
/eaKey Features
Material
65% Polyester/35% Cotton
Closure Type
Button Fronts
Type
3.75 oz
Style
Work Shirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP24GB SS XXL
Zoro #
G1355439
UPC #
883248021507
Country of Origin
Multiple
Dimensions
Size
2XL
Size-Body Type
Regular
Details
Item
Short Sleeve Microcheck Work Shirt
Color
Gray/Blue
Material
65% Polyester/35% Cotton
Closure Type
Button Fronts
Type
3.75 oz
Style
Work Shirt
Description
Mns Ss Gray/Blue Workshirt,XXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.