Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Sleeve Microcheck Work Shirt, 65% Polyester/35% Cotton, Button Fronts, Gray/Blue, M

  • Mfr # SP24GB SS M

  • Zoro # G1354459


product price: $24.49
/ea

Key Features

Material
65% Polyester/35% Cotton
Closure Type
Button Fronts
Style
Work Shirt
Type
3.75 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP24GB SS M
Zoro #
G1354459
UPC #
883248021460
Country of Origin
Multiple

Dimensions

Size
M
Size-Body Type
Regular

Details

Item
Short Sleeve Microcheck Work Shirt
Color
Gray/Blue
Material
65% Polyester/35% Cotton
Closure Type
Button Fronts
Style
Work Shirt
Type
3.75 oz

Description

Mns Ss Gray/Blue Workshirt,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.