Short Sleeve Performance Polo, 50% Cotton/50% Polyester, Black/Charcoal, M
Mfr # SK52BK SS M
Zoro # G1049846
product price: $30.19
/eaKey Features
Color
Black/Charcoal
Material
50% Cotton/50% Polyester
Features
Twill Weave Knit Fabric; Soil Release With Wickable Finish; Three Tortoise Shell Button Front, Lined Placket; Rib Knit Collar With Contrast Striping Collar; One Hemmed, Spade-Style Pocket
Sleeve Length
Short Sleeve
Style
Polo Shirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK52BK SS M
Zoro #
G1049846
UPC #
036394979271
Country of Origin
Mexico
Dimensions
Size
M
Sleeve Length
Short Sleeve
Details
Item
Short Sleeve Performance Polo
Color
Black/Charcoal
Material
50% Cotton/50% Polyester
Features
Twill Weave Knit Fabric; Soil Release With Wickable Finish; Three Tortoise Shell Button Front, Lined Placket; Rib Knit Collar With Contrast Striping Collar; One Hemmed, Spade-Style Pocket
Style
Polo Shirt
Description
Mns Ss Diag Twill Polo Bk/Ch W/Pkt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.