Short Sleeve Performance Polo, 50% Cotton/50% Polyester, Navy/Medium Blue, M
Mfr # SK52NV SS M
Zoro # G1050318
product price: $31.59
/eaKey Features
Color
Navy/Medium Blue
Material
50% Cotton/50% Polyester
Features
Twill Weave Knit Fabric; Soil Release With Wickable Finish; Three Tortoise Shell Button Front, Lined Placket; Rib Knit Collar With Contrast Striping Collar; One Hemmed, Spade-Style Pocket
Sleeve Length
Short Sleeve
Style
Polo Shirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK52NV SS M
Zoro #
G1050318
UPC #
036394979752
Country of Origin
Mexico
Dimensions
Size
M
Sleeve Length
Short Sleeve
Details
Item
Short Sleeve Performance Polo
Color
Navy/Medium Blue
Material
50% Cotton/50% Polyester
Features
Twill Weave Knit Fabric; Soil Release With Wickable Finish; Three Tortoise Shell Button Front, Lined Placket; Rib Knit Collar With Contrast Striping Collar; One Hemmed, Spade-Style Pocket
Style
Polo Shirt
Description
Mns Ss Diag Twill Polo Nv/Mb W/Pkt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.