
Short Sleeve Uniform Shirt, 65% Polyester / 35% Cotton, Button Front, Blue/White Stripe, XL
Mfr # SL60WB SS XL
Zoro # G1347020
product price: $24.99
/eaKey Features
Color
Blue/White Stripe
Material
65% Polyester / 35% Cotton
Closure Type
Button Front
Style
Uniform Shirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL60WB SS XL
Zoro #
G1347020
UPC #
036394538225
Country of Origin
Multiple
Dimensions
Size
XL
Size-Body Type
Regular
Details
Item
Short Sleeve Uniform Shirt
Color
Blue/White Stripe
Material
65% Polyester / 35% Cotton
Closure Type
Button Front
Style
Uniform Shirt
Description
Mens Ss Wht/Blue Str Drs Unif Shirt,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.