Shop RED KAP

Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Black, 3XL

  • Mfr # JT22BK RG 3XL
  • Zoro # G1229667

product price: 
$
47.79
/ea

Key Features

Size
3XL
Material
65% Polyester/35% Cotton
Fabric Weight
7.25 oz
Closure Type
Brass Zipper
Gender
Unisex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JT22BK RG 3XL
Zoro #
G1229667
UPC #
036394659074
Country of Origin
Multiple

Dimensions

Size
3XL
Fits Chest Size
56" to 58"
Minimum Chest Size
56 in
Size-Body Type
Regular
Maximum Chest Size
58 in
Bottle Size
3XL
Size - Alpha
3XL

Details

Item
Jacket
Color
Black
Material
65% Polyester/35% Cotton
Fabric Weight
7.25 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Features
Adjustable Waistband Tabs, Black Quilted Lining, Handy Sleeve Pocket
Number of Inside Pockets
0
Number of Outside Pockets
3
Insulation Material
100% Polyester
Includes Lining
Yes
Style
Slash Pocket Jacket
Includes Hood
No
Series
JT22
Includes Removable Liner
No
Hood Style
None
Garment Type
Jacket
Cleaning and Care Instructions
Light Soil Wash
Temperature Rating
Not Rated
Insulated for Cold Conditions
Yes
Collar Style
Sewn In
Front Closure Type
Zipper
Shell Material
Cotton/Polyester
Wire Color
Black
Container Type
Slash Pocket Jacket

Description

Slash Pocket Jacket Blk 3XL, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Slash Pocket Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Sewn In, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Black, Maximum Chest Size 58 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.