Shop REEBOK

Athletic Shoe, Black, Men's, 3.5, M, PR

  • Mfr # RB5039-M-03.5
  • Zoro # G325040252

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
Yes
Gender
Men's
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Includes Metatarsal Guard
No
Puncture-Resistant Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5039-M-03.5
Zoro #
G325040252
UPC #
690774792173
Country of Origin
Cambodia
Chemical-Resisting Sole
Yes
Gender
Men's
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Includes Metatarsal Guard
No
Puncture-Resistant Sole
No
Insulated
No
Liner Technology
Moisture Wicking
Item
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Heel Definition
Flat Heel
Outsole Material
Rubber
Closure
Lace Up
Construction
Cemented
Toe Type
Safety-Toe
Oil-Resisting Sole
Yes
Liner Material
Mesh, Nylon
Color
Black
Chain Saw Cut-Resistant
No
Footwear Style
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Upper Material
Mesh, Microfiber
Ninety-Degree Heel
No
Metatarsal Guard
No
Style Number
RB5039
Wire Color
Black

Dimensions

Size
3 1/2
Width
M

Description

Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 3 1/2, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.