Shop RED KAP

Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Black, 3XL Long

  • Mfr # JT38BK LN 3XL
  • Zoro # G1329399

product price: 
$
53.95
/ea

Key Features

Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JT38BK LN 3XL
Zoro #
G1329399
UPC #
883248106563
Country of Origin
Multiple

Dimensions

Size
3XL Long
Fits Chest Size
56" to 58"
Minimum Chest Size
56 in
Maximum Chest Size
58 in
Size-Body Type
Tall
Bottle Size
3XL
Size - Alpha
3XL

Details

Item
Jacket
Color
Black
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Features
Pre Cure Durable Press Finish
Number of Outside Pockets
2
Number of Inside Pockets
0
Includes Lining
Yes
Cleaning and Care Instructions
Light soil wash
Series
JT38
Hood Style
None
Style
Solid Team Jacket
Waist Style
Rib Knit
Includes Removable Liner
No
Collar Style
Knit
Includes Hood
No
Garment Type
Jacket
Cuff Style
Rib Knit
Insulated for Cold Conditions
Yes
Insulation Material
100% Polyester
Temperature Rating
Not Rated
Front Closure Type
Zipper
Shell Material
Cotton/Polyester
Wire Color
Black
Container Type
Solid Team Jacket

Description

Solid Team Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Solid Team Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black, Maximum Chest Size 58 in, Size-Body Type Tall, Temperature Rating Not Rated, Lining Material 100 Percent Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.