Shop XTRATUF
See all product information
Create Account
Women's FisheWear Ankle Deck Boot, Rose Fishe Tarpon, Size 10
- Mfr # XWAB6FT
- Zoro # G724233132
product price:Â
$
124.99
/pr
Free Shipping & Returns
Key Features
Chain Saw Cut Resistant
No
Waterproof
Yes
Color
Rose Fishe Tarpon
Gender
Women
Outsole Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XWAB6FT
- Zoro #
- G724233132
- UPC #
- 193715652357
- Country of Origin
- China
Dimensions
- Footwear Width
- M
- Size
- 10
Details
- Chain Saw Cut Resistant
- No
- Waterproof
- Yes
- Color
- Rose Fishe Tarpon
- Item
- Women's Fishe®Wear Ankle Deck Boot
- Gender
- Women
- Outsole Material
- Rubber
- Toe Type
- Round
- Upper Material
- Rubber/Neoprene
- Heel Style
- Flat
- Style Number
- XWAB6FT
- Footwear Closure Type
- Pull-on
Description
The Ankle Deck Boot collection has been crafted specifically for off-shore anglers. Anglers are athletes, and like any athlete they demand the best footwear to help them perform at a high level. We've created a lightweight design with the same slip-resistant Chevron outsole found on our Legacy boots. The ADB is a great option for anyone looking for non-slip and waterproof footwear for like on land or on the water. For those looking for a commercial grade ankle height deck boot please search for the Wheelhouse Boot. This version is in collaboration with FisheWear and features their Fishe Tarpon print. Front and Rear Pull-On Tabs Non-Marking Slip-Resistant Chevron Outsole Molded BioLite footbed Anti-microbial moisture wicking XpressCool lining 100% Waterproof Bioprene, bio-based rubber foam
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.