Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Black, L Long
- Mfr # JT38BK LN L
- Zoro # G1329417
product price:Â
$
53.95
/ea
Key Features
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT38BK LN L
- Zoro #
- G1329417
- UPC #
- 883248106501
- Country of Origin
- Multiple
Dimensions
- Size
- L Long
- Fits Chest Size
- 44" to 46"
- Maximum Chest Size
- 46 in
- Size-Body Type
- Tall
- Minimum Chest Size
- 44 in
- Bottle Size
- L
- Size - Alpha
- L
Description
Solid Team Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Solid Team Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black, Maximum Chest Size 46 in, Size-Body Type Tall, Temperature Rating Not Rated, Lining Material 100 Percent Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.