Ss White Poplin Speedsuit, 65% Polyester/35% Combed Cotton, 31" Inseam, White, 2XL Regular
Mfr # CP40WH RG XXL
Zoro # G0610675
product price: $41.79
/eaKey Features
Color
White
Material
65% Polyester/35% Combed Cotton
Inseam
31"
Insulated
No
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP40WH RG XXL
Zoro #
G0610675
UPC #
883248092637
Country of Origin
Mexico
Dimensions
Size
2XL Regular
Fits Chest Size
50-1/2" to 54"
Details
Item
Ss White Poplin Speedsuit
Color
White
Material
65% Polyester/35% Combed Cotton
Inseam
31"
Insulated
No
Gender
Men's
Hammer Loop
No
Description
Ss White Poplin Speedsuit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.