Zoro Homepage

Unisex Coat, 100% Spun Polyester, Six Grippers, White, Xl

  • Mfr # KS64WH RG XL

  • Zoro # G4354201


product price: $32.45
/ea

Key Features

Color
White
Material
100% Spun Polyester
Fabric Weight
7.2 oz
Closure Type
Six Grippers
Length
44 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS64WH RG XL
Zoro #
G4354201
UPC #
883248125625
Country of Origin
Honduras

Dimensions

Size
Xl
Length
44 3/4 in
Fits Chest Size
48 in to 50 in
Maximum Chest Size
50 in
Sleeve Length
35"
Size-Body Type
Regular
Minimum Chest Size
48 in

Details

Item
Coat
Color
White
Material
100% Spun Polyester
Fabric Weight
7.2 oz
Closure Type
Six Grippers
Gender
Unisex
Number of Pockets
0-3
Insulated
No
Number of Inside Pockets
1
Number of Outside Pockets
2
Features
(2) Lower Pockets, Interior Chest Pocket, Side Vent Openings
Includes
Side Vent Openings
Garment Type
Coat
Series
KS64
Cleaning and Care Instructions
Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil
Style
Lapel/Counter 3 Button Coat
Insulated for Cold Conditions
No
Collar Style
Notched Lapel
Hood Style
None
Cuff Style
Knit
Includes Removable Liner
No
Includes Lining
No
Includes Hood
No
Binding
Six Grippers
Pockets
1 Interior Chest, 2 Exterior Lower
Type
Butcher

Description

Coat, Garment Type Coat, Length Type Thigh, Gender Men's, Style Lapel/Counter 3 Button Coat, Insulated for Cold Conditions No, Material Polyester, Fabric Weight 7.2 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color White, Length 44 3/4 in, Maximum Chest Size 50 in, Size-Body Type Regular, Size XL, Minimum Chest Size 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.