Unisex Coat, 65% Polyester/35% Cotton, Snaps, White, S
Mfr # KT50WH RG S
Zoro # G4354226
product price: $35.09
/eaKey Features
Size
S
Color
White
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Snaps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT50WH RG S
Zoro #
G4354226
UPC #
883248128022
Country of Origin
Honduras
Dimensions
Size
S
Length
45 1/2 in
Fits Chest Size
36 in to 38 in
Maximum Chest Size
38 in
Minimum Chest Size
36 in
Sleeve Length
33"
Details
Item
Coat
Color
White
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Snaps
Gender
Unisex
Number of Outside Pockets
2
Insulated
No
Number of Inside Pockets
1
Features
Back Vent, Extra Full Cut to Wear Over Heavy Clothes, Keeps Ventilated and Cool, Side Vent Openings, Tore Utensils Close At Hand in the Chest Pocket or the Two Oversized Exterior Side Pockets, Wrinkle Resistant
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil
Collar Style
Notched Lapel
Includes
Interior Left Chest, Two Large 8 in x 8 1/2 in Lower Exterior
Style
Full Cut Butcher Coat
Binding
Six Snaps
Type
Butcher
Pockets
1 Interior Chest, 2 Exterior Lower
Description
Coat, Gender Unisex, Style Full Cut Butcher Coat, Insulated for Cold Conditions No, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Front Closure Type Snap, Collar Style Notched Lapel, Number of Outside Pockets 2, Number of Inside Pockets 1, Color White, Length 45 1/2 in, Maximum Chest Size 38 in, Size S, Minimum Chest Size 36 in, Cleaning and Care Instructions Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.