Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Black, 2XL Long

  • Mfr # JT38BK LN XXL

  • Zoro # G1329435


product price:  $50.35
/ea

Key Features

Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JT38BK LN XXL
Zoro #
G1329435
UPC #
883248106556
Country of Origin
Multiple

Dimensions

Size
2XL Long
Fits Chest Size
52" to 54"
Minimum Chest Size
52 in
Maximum Chest Size
54 in
Size-Body Type
Tall

Details

Item
Jacket
Color
Black
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Number of Inside Pockets
0
Number of Outside Pockets
2
Features
Pre Cure Durable Press Finish
Insulation Material
100% Polyester
Series
JT38
Includes Hood
No
Includes Removable Liner
No
Garment Type
Jacket
Waist Style
Rib Knit
Temperature Rating
Not Rated
Cuff Style
Rib Knit
Collar Style
Knit
Insulated for Cold Conditions
Yes
Hood Style
None
Cleaning and Care Instructions
Light soil wash
Includes Lining
Yes
Style
Solid Team Jacket

Description

Solid Team Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Solid Team Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black, Maximum Chest Size 54 in, Size-Body Type Tall, Temperature Rating Not Rated, Lining Material 100 Percent Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.