Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Black, 3XL

  • Mfr # JT50BK LN 3XL

  • Zoro # G1329469


product price:  $53.19
/ea

Key Features

Size
3XL
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JT50BK LN 3XL
Zoro #
G1329469
UPC #
883248634363
Country of Origin
Multiple

Dimensions

Size
3XL
Length
29 in
Fits Chest Size
56" to 58"
Size-Body Type
Tall
Maximum Chest Size
58 in
Minimum Chest Size
56 in

Details

Item
Jacket
Color
Black
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Number of Inside Pockets
0
Number of Outside Pockets
3
Features
Pre Cure Durable Press Finish
Insulated for Cold Conditions
Yes
Hood Style
None
Series
JT50
Insulation Material
100% Polyester
Collar Style
Topstitched
Includes Removable Liner
No
Cleaning and Care Instructions
Light soil wash
Style
Panel Jacket
Garment Type
Jacket
Includes Hood
No
Includes Lining
Yes
Temperature Rating
Not Rated

Description

Perma-Lined Panel Jacket, Garment Type Jacket, Length Type Hip, Gender Unisex, Style Panel Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Topstitched, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Black, Length 29 in, Maximum Chest Size 58 in, Size-Body Type Tall, Temperature Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.