Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Black, 4Xl

  • Mfr # JT38BK LN 4XL

  • Zoro # G1329408


product price: $48.99
/ea

Key Features

Size
4Xl
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT38BK LN 4XL
Zoro #
G1329408
UPC #
883248106570
Country of Origin
Multiple

Dimensions

Size
4Xl
Fits Chest Size
60" to 62"
Size-Body Type
Tall
Maximum Chest Size
62 in
Minimum Chest Size
60 in

Details

Item
Jacket
Color
Black
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Features
Pre Cure Durable Press Finish
Number of Outside Pockets
2
Number of Inside Pockets
0
Insulation Material
100% Polyester
Cleaning and Care Instructions
Light soil wash
Garment Type
Jacket
Temperature Rating
Not Rated
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Series
JT38
Collar Style
Knit
Hood Style
None
Waist Style
Rib Knit
Cuff Style
Rib Knit
Includes Hood
No
Includes Removable Liner
No
Style
Solid Team Jacket

Description

Solid Team Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Solid Team Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black, Maximum Chest Size 62 in, Size-Body Type Tall, Temperature Rating Not Rated, Lining Material 100 Percent Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.