Shop RED KAP

Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Black, 5XL

  • Mfr # JT22BK RG 5XL
  • Zoro # G1327649

product price: 
$
49.95
/ea

Key Features

Size
5XL
Material
65% Polyester/35% Cotton
Fabric Weight
7.25 oz
Closure Type
Brass Zipper
Gender
Unisex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JT22BK RG 5XL
Zoro #
G1327649
UPC #
036394659098
Country of Origin
Multiple
Item
Jacket
Color
Black
Material
65% Polyester/35% Cotton
Fabric Weight
7.25 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Features
Adjustable Waistband Tabs, Black Quilted Lining, Handy Sleeve Pocket
Number of Inside Pockets
0
Number of Outside Pockets
3
Temperature Rating
Not Rated
Insulation Material
100% Polyester
Style
Slash Pocket Jacket
Includes Lining
Yes
Collar Style
Sewn In
Hood Style
None
Includes Removable Liner
No
Includes Hood
No
Insulated for Cold Conditions
Yes
Garment Type
Jacket
Series
JT22
Cleaning and Care Instructions
Light Soil Wash
Front Closure Type
Zipper
Shell Material
Cotton/Polyester
Wire Color
Black
Container Type
Slash Pocket Jacket
Sensor Body Style
Slash Pocket Jacket
Traction Material
Cotton/Polyester

Dimensions

Size
5XL
Fits Chest Size
64" to 66"
Size-Body Type
Regular
Maximum Chest Size
66 in
Minimum Chest Size
64 in
Bottle Size
5XL
Size - Alpha
5XL
Container Size
5XL

Description

Slash Pocket Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Slash Pocket Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Sewn In, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Black, Maximum Chest Size 66 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.