Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Black, M

  • Mfr # JT38BK RG M

  • Zoro # G1328157


product price: $48.99
/ea

Key Features

Color
Black
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT38BK RG M
Zoro #
G1328157
UPC #
883248106730
Country of Origin
Multiple

Dimensions

Size
M
Fits Chest Size
40" to 42"
Maximum Chest Size
42 in
Minimum Chest Size
40 in
Size-Body Type
Regular

Details

Item
Jacket
Color
Black
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
Insulated
Yes
Number of Outside Pockets
2
Number of Inside Pockets
0
Features
Pre Cure Durable Press Finish
Garment Type
Jacket
Insulation Material
100% Polyester
Collar Style
Knit
Style
Solid Team Jacket
Series
JT38
Includes Removable Liner
No
Hood Style
None
Temperature Rating
Not Rated
Includes Hood
No
Insulated for Cold Conditions
Yes
Cuff Style
Rib Knit
Includes Lining
Yes
Cleaning and Care Instructions
Light soil wash
Waist Style
Rib Knit

Description

Solid Team Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Solid Team Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black, Maximum Chest Size 42 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.