Zoro Homepage

Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Black, M

  • Mfr # JT50BK RG M

  • Zoro # G1329575


product price: $52.45
/ea

Key Features

Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Length
29 in
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT50BK RG M
Zoro #
G1329575
UPC #
883248634585
Country of Origin
Multiple

Dimensions

Size
M
Length
29 in
Fits Chest Size
40" to 42"
Maximum Chest Size
42 in
Size-Body Type
Regular
Minimum Chest Size
40 in

Details

Item
Jacket
Color
Black
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Features
Pre Cure Durable Press Finish
Number of Outside Pockets
3
Number of Inside Pockets
0
Includes Lining
Yes
Includes Hood
No
Garment Type
Jacket
Cleaning and Care Instructions
Light soil wash
Temperature Rating
Not Rated
Insulation Material
100% Polyester
Includes Removable Liner
No
Insulated for Cold Conditions
Yes
Hood Style
None
Collar Style
Topstitched
Series
JT50
Style
Panel Jacket

Description

Perma-Lined Panel Jacket, Garment Type Jacket, Length Type Hip, Gender Unisex, Style Panel Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Topstitched, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Black, Length 29 in, Maximum Chest Size 42 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.