Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Brown, 3XL

  • Mfr # JT22BN LN 3XL

  • Zoro # G1327676


product price:  $47.79
/ea

Key Features

Size
3XL
Material
65% Polyester/35% Cotton
Fabric Weight
7.25 oz
Closure Type
Brass Zipper
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT22BN LN 3XL
Zoro #
G1327676
UPC #
883248007457
Country of Origin
Multiple

Dimensions

Size
3XL
Fits Chest Size
56" to 58"
Minimum Chest Size
56 in
Size-Body Type
Tall
Maximum Chest Size
58 in

Details

Item
Jacket
Color
Brown
Material
65% Polyester/35% Cotton
Fabric Weight
7.25 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Features
Adjustable Waistband Tabs, Black Quilted Lining, Handy Sleeve Pocket
Number of Outside Pockets
3
Number of Inside Pockets
0
Collar Style
Sewn In
Insulation Material
100% Polyester
Garment Type
Jacket
Temperature Rating
Not Rated
Cleaning and Care Instructions
Light Soil Wash
Style
Slash Pocket Jacket
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Series
JT22
Hood Style
None
Includes Hood
No
Includes Removable Liner
No

Description

Slash Pocket Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Slash Pocket Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Sewn In, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Brown, Maximum Chest Size 58 in, Size-Body Type Tall, Temperature Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.