Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Charcoal, 2XL

  • Mfr # JT38CH RG XXL

  • Zoro # G0679589


product price:  $48.99
/ea

Key Features

Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JT38CH RG XXL
Zoro #
G0679589
UPC #
883248107393
Country of Origin
Multiple

Dimensions

Size
2XL
Fits Chest Size
52" to 54"
Size-Body Type
Regular
Maximum Chest Size
54 in
Minimum Chest Size
52 in

Details

Item
Jacket
Color
Charcoal
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Style
Solid Team Jacket
Number of Outside Pockets
2
Features
Pre Cure Durable Press Finish
Number of Inside Pockets
0
Collar Style
Knit
Cuff Style
Rib Knit
Includes Lining
Yes
Includes Removable Liner
No
Garment Type
Jacket
Waist Style
Rib Knit
Temperature Rating
Not Rated
Includes Hood
No
Cleaning and Care Instructions
Light soil wash
Insulated for Cold Conditions
Yes
Series
JT38
Insulation Material
100% Polyester
Hood Style
None

Description

Solid Team Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Solid Team Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Charcoal, Maximum Chest Size 54 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.