Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Charcoal, 2XL Long

  • Mfr # JT38CH LN XXL

  • Zoro # G1328236


product price:  $50.35
/ea

Key Features

Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT38CH LN XXL
Zoro #
G1328236
UPC #
883248107096
Country of Origin
Multiple

Dimensions

Size
2XL Long
Fits Chest Size
52" to 54"
Minimum Chest Size
52 in
Size-Body Type
Tall
Maximum Chest Size
54 in

Details

Item
Jacket
Color
Charcoal
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Number of Inside Pockets
0
Number of Outside Pockets
2
Features
Pre Cure Durable Press Finish
Includes Hood
No
Series
JT38
Cleaning and Care Instructions
Light soil wash
Cuff Style
Rib Knit
Includes Removable Liner
No
Garment Type
Jacket
Temperature Rating
Not Rated
Waist Style
Rib Knit
Collar Style
Knit
Style
Solid Team Jacket
Insulation Material
100% Polyester
Hood Style
None
Includes Lining
Yes
Insulated for Cold Conditions
Yes

Description

Solid Team Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Solid Team Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Charcoal, Maximum Chest Size 54 in, Size-Body Type Tall, Temperature Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.