Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Charcoal, 3XL Long

  • Mfr # JT38CH LN 3XL

  • Zoro # G1328190


product price:  $48.99
/ea

Key Features

Color
Charcoal
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JT38CH LN 3XL
Zoro #
G1328190
UPC #
883248107102
Country of Origin
Multiple

Dimensions

Size
3XL Long
Fits Chest Size
56" to 58"
Minimum Chest Size
56 in
Maximum Chest Size
58 in
Size-Body Type
Tall

Details

Item
Jacket
Color
Charcoal
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
Insulated
Yes
Features
Pre Cure Durable Press Finish
Number of Outside Pockets
2
Number of Inside Pockets
0
Hood Style
None
Collar Style
Knit
Cuff Style
Rib Knit
Style
Solid Team Jacket
Waist Style
Rib Knit
Series
JT38
Includes Lining
Yes
Cleaning and Care Instructions
Light soil wash
Insulated for Cold Conditions
Yes
Includes Hood
No
Insulation Material
100% Polyester
Garment Type
Jacket
Includes Removable Liner
No
Temperature Rating
Not Rated

Description

Solid Team Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Solid Team Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Charcoal, Maximum Chest Size 58 in, Size-Body Type Tall, Temperature Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.