Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Charcoal, 4Xl

  • Mfr # JT22CH LN 4XL

  • Zoro # G1327825


product price:  $48.69
/ea

Key Features

Size
4Xl
Color
Charcoal
Material
65% Polyester/35% Cotton
Fabric Weight
7.25 oz
Closure Type
Brass Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT22CH LN 4XL
Zoro #
G1327825
UPC #
036394434749
Country of Origin
Multiple

Dimensions

Size
4Xl
Fits Chest Size
60" to 62"
Size-Body Type
Tall
Minimum Chest Size
60 in
Maximum Chest Size
62 in

Details

Item
Jacket
Color
Charcoal
Material
65% Polyester/35% Cotton
Fabric Weight
7.25 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
Insulated
Yes
Features
Adjustable Waistband Tabs, Black Quilted Lining, Handy Sleeve Pocket
Number of Inside Pockets
0
Number of Outside Pockets
3
Style
Slash Pocket Jacket
Series
JT22
Cleaning and Care Instructions
Light Soil Wash
Hood Style
None
Temperature Rating
Not Rated
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Includes Removable Liner
No
Insulation Material
100% Polyester
Collar Style
Sewn In
Garment Type
Jacket
Includes Hood
No

Description

Slash Pocket Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Slash Pocket Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Sewn In, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Charcoal, Maximum Chest Size 62 in, Size-Body Type Tall, Temperature Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.