Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Charcoal, 6XL

  • Mfr # JT38CH RG 6XL

  • Zoro # G1328330


product price:  $50.35
/ea

Key Features

Size
6XL
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT38CH RG 6XL
Zoro #
G1328330
UPC #
883248107430
Country of Origin
Multiple

Dimensions

Size
6XL
Fits Chest Size
68" to 70"
Size-Body Type
Regular
Minimum Chest Size
68 in
Maximum Chest Size
70 in

Details

Item
Jacket
Color
Charcoal
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Number of Outside Pockets
2
Features
Pre Cure Durable Press Finish
Number of Inside Pockets
0
Includes Hood
No
Insulated for Cold Conditions
Yes
Temperature Rating
Not Rated
Hood Style
None
Cuff Style
Rib Knit
Includes Lining
Yes
Cleaning and Care Instructions
Light soil wash
Collar Style
Knit
Style
Solid Team Jacket
Includes Removable Liner
No
Series
JT38
Insulation Material
100% Polyester
Garment Type
Jacket
Waist Style
Rib Knit

Description

Solid Team Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Solid Team Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Charcoal, Maximum Chest Size 70 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.