Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Charcoal, Xl

  • Mfr # JT22CH LN XL

  • Zoro # G1328671


product price:  $49.75
/ea

Key Features

Size
Xl
Material
65% Polyester/35% Cotton
Fabric Weight
7.25 oz
Closure Type
Brass Zipper
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JT22CH LN XL
Zoro #
G1328671
UPC #
036394434701
Country of Origin
Multiple

Dimensions

Size
Xl
Fits Chest Size
48" to 50"
Size-Body Type
Tall
Minimum Chest Size
48 in
Maximum Chest Size
50 in

Details

Item
Jacket
Color
Charcoal
Material
65% Polyester/35% Cotton
Fabric Weight
7.25 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Number of Inside Pockets
0
Number of Outside Pockets
3
Features
Adjustable Waistband Tabs, Black Quilted Lining, Handy Sleeve Pocket
Includes Lining
Yes
Includes Hood
No
Insulation Material
100% Polyester
Collar Style
Sewn In
Cleaning and Care Instructions
Light Soil Wash
Includes Removable Liner
No
Hood Style
None
Garment Type
Jacket
Temperature Rating
Not Rated
Series
JT22
Style
Slash Pocket Jacket
Insulated for Cold Conditions
Yes

Description

Slash Pocket Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Slash Pocket Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Sewn In, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Charcoal, Maximum Chest Size 50 in, Size-Body Type Tall, Temperature Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.