Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Charcoal, XXL

  • Mfr # JT22CH RG XXL

  • Zoro # G1328778


product price:  $47.79
/ea

Key Features

Size
XXL
Material
65% Polyester/35% Cotton
Fabric Weight
7.25 oz
Closure Type
Brass Zipper
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT22CH RG XXL
Zoro #
G1328778
UPC #
036394435012
Country of Origin
Multiple

Dimensions

Size
XXL
Fits Chest Size
52" to 54"
Maximum Chest Size
54 in
Size-Body Type
Regular
Minimum Chest Size
52 in

Details

Item
Jacket
Color
Charcoal
Material
65% Polyester/35% Cotton
Fabric Weight
7.25 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Number of Inside Pockets
0
Features
Adjustable Waistband Tabs, Black Quilted Lining, Handy Sleeve Pocket
Number of Outside Pockets
3
Temperature Rating
Not Rated
Hood Style
None
Collar Style
Sewn In
Insulated for Cold Conditions
Yes
Includes Removable Liner
No
Garment Type
Jacket
Includes Lining
Yes
Cleaning and Care Instructions
Light Soil Wash
Insulation Material
100% Polyester
Style
Slash Pocket Jacket
Includes Hood
No
Series
JT22

Description

Slash Pocket Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Slash Pocket Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Sewn In, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Charcoal, Maximum Chest Size 54 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.