Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Navy, 2XL

  • Mfr # JT38NV XLNXXL

  • Zoro # G1328516


product price:  $48.99
/ea

Key Features

Size
2XL
Color
Navy
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JT38NV XLNXXL
Zoro #
G1328516
UPC #
036394550166
Country of Origin
Multiple

Dimensions

Size
2XL
Fits Chest Size
52" to 54"
Maximum Chest Size
54 in
Size-Body Type
Tall
Minimum Chest Size
52 in

Details

Item
Jacket
Color
Navy
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
Insulated
Yes
Features
Pre Cure Durable Press Finish
Number of Inside Pockets
0
Number of Outside Pockets
2
Includes Hood
No
Cuff Style
Rib Knit
Insulated for Cold Conditions
Yes
Temperature Rating
Not Rated
Hood Style
None
Waist Style
Rib Knit
Collar Style
Knit
Insulation Material
100% Polyester
Includes Lining
Yes
Style
Solid Team Jacket
Garment Type
Jacket
Series
JT38
Cleaning and Care Instructions
Light soil wash
Includes Removable Liner
No

Description

Solid Team Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Solid Team Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 54 in, Size-Body Type Tall, Temperature Rating Not Rated, Lining Material 100 Percent Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.