Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Navy, 6XL

  • Mfr # JT22NV RG 6XL

  • Zoro # G1327247


product price:  $47.79
/ea

Key Features

Size
6XL
Material
65% Polyester/35% Cotton
Fabric Weight
7.25 oz
Closure Type
Brass Zipper
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT22NV RG 6XL
Zoro #
G1327247
UPC #
036394435678
Country of Origin
Multiple

Dimensions

Size
6XL
Fits Chest Size
68" to 70"
Maximum Chest Size
70 in
Size-Body Type
Regular
Minimum Chest Size
68 in

Details

Item
Jacket
Color
Navy
Material
65% Polyester/35% Cotton
Fabric Weight
7.25 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Number of Outside Pockets
3
Number of Inside Pockets
0
Features
Adjustable Waistband Tabs, Black Quilted Lining, Handy Sleeve Pocket
Series
JT22
Cleaning and Care Instructions
Light Soil Wash
Collar Style
Sewn In
Includes Removable Liner
No
Hood Style
None
Insulation Material
100% Polyester
Insulated for Cold Conditions
Yes
Includes Hood
No
Garment Type
Jacket
Style
Slash Pocket Jacket
Includes Lining
Yes
Temperature Rating
Not Rated

Description

Slash Pocket Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Slash Pocket Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Sewn In, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 70 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.